Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Polyurethane Clean Room Chair, Desk Height Available on GSA/VA Contract for Federal Government customers only.

Fisherbrand™ Polyurethane Clean Room Chair, Desk Height can be easily cleaned, making them ideal for almost any environment.

 View more versions of this product

Catalog No. 14-400-331


Add to cart

Description

Description

  • Cleanroom chairs have been tested to Fed Std.209E and ISO 14644-1 requirements (Class 100/ISO Class 5)
  • Optional 6-way adjustable arm rests support a variety of arm placements for proper ergonomics
  • Additional ergonomic benefits include a contoured waterfall seat cushion and an adjustable back rest with lumbar support for increased comfort during extended sitting durations
  • Class 100 Clean Room chairs are constructed of highly durable molded polyurethane foam cushioning covered with easily cleaned antibacterial/antimicrobial vinyl available in over 65 standard and custom colors
  • Optional seat tilt provides 8° forward and 3° backward locking tilt for ergonomic posture support
  • These desk height chairs feature your choice of chrome-hooded casters or black glides on a polished cast aluminum base
  • Each ergonomic chair is backed by our 15-year warranty, lifetime on the pneumatic lift

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Specifications

Medium
Adjustable arms
300 lb.
136kg
Black
43.18cm
66.04cm
Chrome Casters
No
Polished Cast Aluminum
14.5 in.
36.83cm
43.18cm
300 lb.
Polyurethane
1
Polyurethane
Desk Height
2.54cm
3.81cm
5.08cm
15 year parts, lifetime on pneumatic lift, 5 year on upholstery
15.5 in.
39.37cm
Yes
Yes
Yes
Yes
Polished Cast Aluminum
300 lb.
ANSI/BIFMA
17 in.
26 in.
Chrome
None
None
Chrome Base
0 to 4 in.
17 in.
Pneumatic
136kg
Low-Form Chair
Yes
Low
1.5 in.
1 in.
Yes
2 in.
Chrome Soft
16 in.
40.64cm
No
Yes
17 to 22 in.
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit