Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Polyurethane Clean Room Chair, Medium Bench Height Available on GSA/VA Contract for Federal Government customers only.

Fisherbrand™ Polyurethane Clean Room Chair - Medium Bench Height can be easily cleaned, making them ideal for almost any environment.

 View more versions of this product

Catalog No. 14-400-340


Add to cart

Description

Description

  • Cleanroom chairs have been tested to Fed Std.209E and ISO 14644-1 requirements (Class10/ISO Class 4)
  • Optional 6-way adjustable arm rests support a variety of arm placements for proper ergonomics (NOTE: Adding arms changes the classification to Class 100/ISO Class 5)
  • Our FisherBrand polyurethane chairs are easily cleaned, making them ideal for almost any environment
  • Choose from chrome hooded rolling, non-marring casters (suitable for both hard and carpeted floors) or black, non-marring bell glides (suitable for both hard and carpeted floors) on a polished cast aluminum base
  • Optional seat tilt provides 8° forward and 3° backward locking tilt for ergonomic posture support
  • Each ergonomic FisherBrand polyurethane chair is backed by our 15-year warranty, lifetime on the pneumatic lift

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Specifications

Medium
No arms
300 lb.
136kg
Black
43.18cm
66.04cm
Stationary Glides
No
Chrome Base
0 to 4 in.
36.83cm
17 in.
Pneumatic
136kg
Polished Cast Aluminum
1
Polyurethane
Medium Bench Height
1.5 in.
1 in.
Yes
5.08cm
15 year parts, lifetime on pneumatic lift, 5 year on upholstery
15.5 in.
39.37cm
No
Yes
19.5 to 27.5 in.
Yes
Polished Cast Aluminum
300 lb.
ANSI/BIFMA
17 in.
26 in.
Chrome
None
None
14.5 in.
49.53 to 69.85cm
0 to 10.16cm
43.18cm
300 lb.
Polyurethane
Cleanroom Chair
No Tilt
Medium
Chair
2.54cm
3.81cm
Ployurethane
2 in.
Glides
16 in.
40.64cm
No
No
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit