Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Polyurethane ESD Chair - High Bench Height with Chrome Foot Ring, Seat Tilt and Adjustable Arms
Fisherbrand™ Polyurethane ESD Chairs are height adjustable for 42 in. work surfaces and feature ergonomic adjustments, electro-static dissipating components, adjustable arms, chrome adjustable foot ring, and self-skinning polyurethane. Ideal for static-sensitive applications.
Description
- Adjustable from 24.5-34.75 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 8-degree forward and 3-degree backward locking seat tilt
- 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
- 20-Inch Chrome adjustable foot ring with internal lock
- Electro-static dissipating components to ensure proper grounding
- Cast-aluminum base
- Black electro-static dissipating polyurethane
- Meets ANSI/ESD STM12.1-2013
Specifications
ESD Chair | |
Electro-Static Dissipating, non-marring bell glides (suitable for both hard and carpeted floors) | |
Yes | |
Yes | |
136 kg | |
Round tube chrome foot ring with internal lock | |
Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place | |
High Bench Height | |
Polished Cast Aluminum | |
24.5 to 34.75 in. | |
6-way adjustable (move up and down, in and out, and twist toward or away from the user) |
Yes | |
47 lb. | |
Standard | |
No | |
ANSI/ESD-STM-12.1-2006 | |
300 lb. | |
Yes | |
20 in. | |
Black | |
Yes | |
Polyurethane |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction