Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Polyurethane ESD Chair - Medium Bench Height with Chrome Foot Ring and Adjustable Arms
Fisherbrand™ Polyurethane ESD Chairs are height adjustable for 36 in. work surfaces and feature ergonomic adjustments, electro-static dissipating components, chrome adjustable foot ring, and self-skinning polyurethane. Ideal for static-sensitive applications.
Description
- Adjustable from 20.25-28 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
- Chrome adjustable foot ring
- Electro-static dissipating components to ensure proper grounding
- Cast-aluminum base
- Black electro-static dissipating polyurethane
- Meets ANSI/ESD STM12.1-2013
Specifications
ESD Chair | |
ANSI/ESD-STM-12.1-2006 | |
Black | |
136 kg | |
Yes | |
No | |
Yes | |
Yes | |
Round tube chrome foot ring with internal lock | |
Electro-Static Dissipating, non-marring bell glides (suitable for both hard and carpeted floors) | |
Polyurethane |
20.25 to 28 in. | |
6-way adjustable (move up and down, in and out, and twist toward or away from the user) | |
Polished Cast Aluminum | |
Standard | |
44 lb. | |
Medium Bench Height | |
No | |
Yes | |
300 lb. | |
20 in. |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
missing translation for 'provideContentCorrection'
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
missing translation for 'productTitle'
Spot an opportunity for improvement?
missing translation for 'provideContentCorrection'