Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Polyurethane Tractor Stool Chrome - Medium Bench Height with Chrome Casters in Polyurethane



Fisherbrand™ Polyurethane Tractor Stools in Chrome are height adjustable for 36 in. work surfaces and feature single-lever control mechanism and self-braking casters. Self-skinning polyurethane is chemical, soil, and puncture resistant, easily cleaned, and features breathable holes for added comfort.
Description
- Adjustable from 20-27.5 inches from the top of the seat to the floor
- Features ergonomic adjustments such as seat height
- Cast-aluminum base
- Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
Specifications
Yes | |
Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors) | |
Polyurethane | |
25 lb. | |
No | |
No | |
300 lb. | |
Tractor Stool |
Black | |
No | |
Stool | |
No | |
Yes | |
20 to 27.5 in. | |
Polished Cast Aluminum | |
136 kg |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title