Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Polyurethane Tractor Stool - Medium Bench Height with Stationary Glides in Polyurethane
Shop All Fisherbrand Products
Click to view available options
Color:
Black
Blue
Gray
Adjustable (Height):
19 to 26.5 in.
With Armrest:
No
With Backrest:
No
Description
- Adjustable from 19-26.5 inches from the top of the seat to the floor
- Features ergonomic adjustments such as seat height
- Black, nylon-reinforced fiberglass base
- Stationary, non-marring glides suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
Specifications
Specifications
Product Type | Tractor Stool |
With Lumbar Support | No |
Adjustable (Height) | 19 to 26.5 in. |
Load Bearing Capacity (English) | 300 lb. |
Footrest | No |
With Casters | No |
With Tilt | No |
Weight (English) | 25 lb. |
With Backrest | No |
Load Bearing Capacity (Metric) | 136 kg |
Show More |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction