Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Polyurethane Tractor Stool - Medium Bench Height with Stationary Glides in Polyurethane
Fisherbrand™ Polyurethane Tractor Stools are height adjustable for 36 in. work surfaces & feature single-lever control mechanism & stationary glides. Self-skinning polyurethane is chemical, soil, & puncture resistant, easily cleaned, & features breathable holes for added comfort.
$142.00 - $154.00
Specifications
Adjustable | Yes |
---|---|
Adjustable (Height) | 19 to 26.5 in. |
Base Material | Nylon Reinforced Fiberglass |
Foot Type | Black-non-marring bell glides (suitable for both hard and carpeted floors) |
Load Bearing Capacity (English) | 300 lb. |
Description
- Adjustable from 19-26.5 inches from the top of the seat to the floor
- Features ergonomic adjustments such as seat height
- Black, nylon-reinforced fiberglass base
- Stationary, non-marring glides suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
Specifications
Yes | |
Nylon Reinforced Fiberglass | |
300 lb. | |
25 lb. | |
No | |
No | |
Tractor Stool | |
Stool |
19 to 26.5 in. | |
Black-non-marring bell glides (suitable for both hard and carpeted floors) | |
136 kg | |
No | |
No | |
No | |
Polyurethane |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title