PolyCo™ PolyWear™ Smooth Disposable Gowns

Lightweight, single-layer, low-density polyethylene gown for clinical and laboratory settings

Manufacturer: PolyConversions, Inc. 10400

 View more versions of this product

Catalog No. 18-567

  Check Availability
Add to Cart

    Specifications

    Length (Metric) 107cm
    For Use With (Application) For clinical and laboratory settings
    Size Medium
    Disposable Yes
    Finish Smooth Matte
    Length (English) 42 in.
    Certifications/Compliance ASTM F 1670, ASTM 1671
    Color Blue
    Material “Pin Hole-free” Virgin Polyethylene Film

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit