Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Porcelain Casserole

Shop All United Scientific Supplies, Inc Products


Click to view available options
Capacity (Metric):
20 mL
60 mL
140 mL
200 mL
500 mL
750 mL
1200 mL
Diameter (Metric) Outer:
40 mm
70 mm
85 mm
100 mm
125 mm
150 mm
175 mm
Height (Metric):
22 mm
33 mm
42 mm
52 mm
75 mm
88 mm
98 mm
Description
- Porcelain casserole, featuring lip and flat handle
- High resistance to acids and alkalis, not including hydrofluoric acid
- Autoclavable and glazed inside and out (except for rim and top of handle)
- Designed to withstand temperatures up to 1150°C
- To prevent thermal stress cracks, temperature change rate should no exceed 200°C per hour
Specifications
Specifications
| Material | Porcelain |
| Capacity (Metric) | 200 mL |
| Autoclavable | Autoclavable |
| Diameter (Metric) Outer | 100 mm |
| Height (Metric) | 52 mm |
| Product Type | Casserole |
| Shape | Round |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction