Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
American Educational Products Porcelain Spot Plates
Useful for microchemistry applications.
Specifications
Color | White |
---|---|
Material | Porcelain |
For Use With (Application) | Microchemistry applications |
Type | Spot Plate |
Thickness | 11 mm |
Catalog Number | Mfr. No. | Length (English) | No. of Wells | Width (English) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (English) | No. of Wells | Width (English) | Price | Quantity & Availability | |||
S337241
![]() |
American Educational Products
7S337241 |
4.52 in. | 12 | 3.54 in. |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
View substitute products » |
Description
Pure white porcelain plate for observing reactions with color changes. Glazed surface.
Specifications
White | |
Microchemistry applications | |
11 mm |
Porcelain | |
Spot Plate |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title