Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Electrix™ Portable 30 in. Reach Lamp

Improves visual environment for safer, more accurate, more comfortable work

Manufacturer:  Electrix™ 7399 BLACK

Catalog No. 11-990-126


Add to cart

Includes: LED bulb

Description

Description

  • Add light to any work area with efficient, position able LED task lighting
  • 30 in. professional reach
  • 2 LED strips - 50,000 hour life
  • Saves energy
  • Portable 7 in. diameter metal base
  • 7 watt LED provides 690 lumens of cool, bright, white light equivalent to 60 watt std. bulb
  • 7 ft. grounded cord and plug
  • Made in USA

Certifications

ETL Listed for UL AND ETL

Recommended Storage

Ambient

Warranty and Services

3-Year Limited Warranty

Specifications

Specifications

Desk Lighting and Task Lighting
Base: LED professional Reach
Arm: Long Reach
Switch: Rotary off/on
Color: Black
76.2cm
862lm, 4000 K LED lamp supplied draws just 7W
Metal
7W
LED bulb
Length of Chord: 7 ft.
Length of Chord: 2.13m
LED TASK
120V
LED TASK Light
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit