Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Portable Butane Hotplate
Infrared ceramic heating burner with adjustable heat output.
Catalog Number | Mfr. No. | Description | Price | Qty | Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Price | Qty | Availability | ||||
S67814
![]() |
Global Market Connections Inc![]() HP2003 |
N/A | Portable butane hotplate |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
Description
- Size: 6 dia. x 3 in.H
- Weight: 15 oz.
- Fuel Capacity: 40g
- Max. Temp.: 2000°F
- Refillable with premium butane fuel
- Beaker stand available
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title