Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Electrix™ Tensor™ Portable Dual LED Strip Gooseneck Desk Lamp

Improves visual environment for safer, more accurate, more comfortable work

Manufacturer:  Electrix™ 2068 LED

Catalog No. 11-990-123


Add to cart

Includes: LED bulb

Description

Description

  • Add light to any work area with efficient, position able LED task lighting
  • 120V / integrated driver
  • Two LED strips, 4000 K / 1492 lm
  • Two 18w LED lights equivalent to 120w incandescent
  • Average LED life rated 40,00 hours
  • 18 1/2in. wide Cycolac™ shade with inner reflector distributes generous amount of cool, bright white light over work surface
  • 7in. diameter base
  • Made in USA

Certifications

ETL Listed for UL AND ETL

Recommended Storage

Ambient

Warranty and Services

Three Year Limited Warranty

Specifications

Specifications

ETL Listed for UL AND ETL
LED bulb
9 ft. Cord
1492 lm, 4000 K LED lamp supplied draws just 18w
Metal
18w
Desk Lighting and Task Lighting
Base: Dual LED strip; Arm: Flexible Gooseneck; Switch: Rotary off/on; Color: Black
18.5in.
LED TASK
120V
LED Desk Lamp
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit