Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Electrix™ Tensor™ Portable Halogen Dual Reach Desk Lamp

Improves visual environment for safer, more accurate, more comfortable work

Manufacturer:  Electrix™ 10C001

Catalog No. 11-990-112

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »


Includes: Halogen bulb

Description

Description

  • Add light to any work area with efficient, position able Halogen task lighting
  • 20in. reach
  • 1 x G4 20w halogen bulb (included)
  • Portable 5.3in. diameter base
  • 5 ft. cord
  • Black finish
  • Adjustable balance arms
  • Three Way rotary switch on base (Hi, Lo, Off)
  • Shade adjustment bar, adjust shade without the need to touch the hot shade
  • Made in China

Certifications

ETL Listed for UL AND ETL

Recommended Storage

Ambient

Warranty and Services

One Year Limited Warranty

Specifications

Specifications

120V
ETL Listed for UL AND ETL
Halogen Bulb
5 ft. Cord
350 lm, 2600 K
Metal/Plastic
Halogen Dual Reach Desk Lamp
Desk Lighting and Task Lighting
Base: 5.3in. Diameter Base; Arm: Dual Reach Desk Lamp; Switch: 3 way Rotary Hi, Lo, Off; Color: Black
20in.
LED TENSOR
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit