Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Electrix™ Tensor™ Portable LED Double Reach Desk Lamp with Clamp Attachment Included

Improves visual environment for safer, more accurate, more comfortable work

Manufacturer:  Electrix™ 10C009W

 View more versions of this product

Catalog No. 11-990-122


Add to cart

Includes: LED bulb

Description

Description

  • Add light to any work area with efficient, position able LED task lighting
  • 22in. reach
  • Integrated LED, energy efficient light source
  • Portable 6.25in. diameter base
  • 5 ft. cord
  • White finish
  • Adjustable architect arms
  • Touch on/off switch
  • Full range dimming
  • Adjustable color temperature control
  • Clamp attachment included for maximum versatility
  • Made in China

Certifications

ETL Listed for UL AND ETL

Recommended Storage

Ambient

Warranty and Services

One Year Limited Warranty

Specifications

Specifications

ETL Listed for UL AND ETL
LED bulb
5 ft. Cord
500 lm, 2700 to 6500 K LED lamp supplied draws just 10w
Metal/Plastic
10w
Desk Lighting and Task Lighting
Base: Portable 6.25in. Diameter Base; Arm: Clamp attachment included for maximum versatility; Switch: Touch On/off switch; Color: White
22in. reach
LED TENSOR
120V
Double Reach Desk Lamp with Clamp Attached
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit