Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Electrix™ Portable LED Inspection Lamp with 3-Diopter Magnifier Lens

Improves visual environment for safer, more accurate, more comfortable work

Manufacturer:  Electrix™ 7311 BLACK

Catalog No. 11-990-125


Add to cart

Description

Description

  • Add light to any work area with efficient, position able LED task lighting
  • 3-Diopter Magnifying Lens (1.75 times magnification, 13 in. focal length, 5 in. viewing area )
  • 13 in. long flexible lamp reach
  • 14 in. reach magnifier
  • 7 watt MR-16 bulb
  • 2 7/8 in. diameter shade - all metal construction
  • UVB filter enclosure
  • 7 in. diameter base
  • 7 ft. cord with plug
  • Made in USA

Certifications

ETL Listed for UL AND ETL

Recommended Storage

Ambient

Warranty and Services

3-Year Limited Warranty

Specifications

Specifications

Desk Lighting and Task Lighting
Base: LED inspection lamp with magnifier lens
Arm: Flexible Gooseneck
Switch: Rotary off/on
Color: Black
Length of Chord: 2.13m(7 ft.)
525 lumen, 3000 K LED lamp supplied draws just 7 watts
Metal
Portable LED Inspection Lamp
LED bulb
35.56cm
LED TASK
120 Volts
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit