Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Portable Steam Sterilizers
SCI_ED

Work with any effective heat source.

$650.00

Specifications

Pressure 17 to 19psi
View More Specs

Products 1
Catalog Number Mfr. No. Height (English) Height (Metric) Hertz Description Price Quantity & Availability  
Catalog Number Mfr. No. Height (English) Height (Metric) Hertz Description Price Quantity & Availability  
S50394M
SCI_ED
Accessories View Documents Promotion Details
Wisconsin Aluminum Foundry Company Inc
1925X/EMD
13 in. 33.02cm 60Hz Sterilizer, Without Heater
Each for $650.00
Add to cart
 
Description

Description

Lightweight and portable, these large-capacity pressure steam sterilizers provide dry, sterile instruments, apparatus and labware quickly. Use only a small amount of water. After steam is built up and exhausted, the sterilizers will reach the sterilization range of 17 to 19psi in 15 to 17 minutes. No wiping needed to remove chemical residue/moisture, and cutting edges are not dulled.

  • Aluminum chamber
  • Flexible metal exhaust tube
  • Easy-to-read pressure gauge
  • Safety valve Capacity: 6.5 gal. (23.6L)
  • Inside dimensions: 12.5 dia. × 12.25 in.H (32 × 31cm)

Electrically Heated Model

  • Same as S50394M but with integral electric immersion heater
  • For 110 to 120V 50/60Hz
Accessory Stand
  • Elevated unit prevents heat damage to surface under sterilizer
  • Dimensions: 12.75 × 1.25 in.H (32 × 3cm)

Specifications

Specifications

17 to 19psi
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit