Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Potassium Dichromate Solution, 0.1N (N/10) (Certified), Fisher Chemical
Click to view available options
Quantity:
1 L
Packaging:
Glass Bottle
Description
EcoSafPak™ is an environmentally friendly packaging system made of 100% recyclable material by an SFI certified supplier.
Specifications
Color | Orange |
Concentration | 0.0995 to 0.1005N |
Density | 1g/cm³ |
Grade | Certified |
Concentration or Composition (by Analyte or Components) | 0.1N |
Identification | Pass Test |
Packaging | Glass Bottle |
Traceability to NIST | LOT NUMBER USED POTASSIUM DICHROMATE |
Quantity | 1 L |
Physical Form | Liquid |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction