Learn More
Description
- Provide superior fit, comfort, tactile sensitivity and dexterity
- Contains no latex proteins that can cause allergic reactions
- Textured surface for solid grip in wet or dry conditions
- 3.5mil thick at palm, 4.7mil at fingertip
Specifications
Specifications
| Certifications/Compliance | ASTM F 1671 |
| Color | Blue |
| Disposable | Single-use |
| Latex Free | Yes |
| Material | Nitrile |
| Powdered | Powder Free |
| Size | Medium |
| Thickness (English) | 3.5 mil |
| Thickness (Metric) | 0.08 mm |
| Length (English) | 9.5 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
