Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ Ambi-dex™ Turbo Powdered Nitrile Gloves
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Description
- Disposable
- Puncture resistance for comfort, dexterity and tactile sensitivity
- Textured grip provides a good grip in wet or dry environments
- Contains no natural rubber latex proteins
- Ambidextrous and powdered for quick and easy donning
- Made from component materials that comply with Federal Regulations for food contact, 21 CFR 177.2600
- Industry Grade - For non-medical use
Specifications
Certifications/Compliance | FDA 21 CFR 177.2600 |
Applications | Industrial |
AQL | 4 |
Color | Blue |
Exterior Finish | Fully Textured |
Finger Thickness (English) | 5 mil |
Finger Thickness (Metric) | 0.12 mm |
Material | Nitrile |
Palm Thickness (English) | 5 mil |
Palm Thickness (Metric) | 0.12 mm |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction