Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SW Sustainability Solutions PowerForm PF-95BK Black 5.6 mil Sustainable Nitrile Exam Gloves
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Description
- EcoTek Sustainable Technology
- Fully textured for wet and dry grip
- Touch-screen compatible
- Silicone-free for critical environments
- Optimal thickness for durability and tactile sensitivity
- Tear-resistant beaded cuff eases donning
- 1.5 AQL exceeds laboratory standards
Specifications
Certifications/Compliance | FDA 21 CFR 177.2600, ASTM D6319-19, ASTM F1671-13, ASTM F739-12 |
Certifications/Compliance (Europe) | EN ISO 21420:2020, EN 455-2000-2015, Reach EU 1907/2006, EU 2016/425 |
Chemotherapeutic Rated | No |
Applications | Industrial, Laboratory |
AQL | 1.5 |
Color | Black |
Disposable | Single-use |
Exterior Finish | Fully Textured |
Finger Thickness (English) | 5.6 mil |
Finger Thickness (Metric) | 0.14 mm |
Show More |
*EcoTek gloves tested to ASTM D5526-12 Standard Test Method for Determining Anaerobic Biodegradation of Plastic Materials Under Accelerated Landfill Conditions. Results are 92.6% biodegradation in 60% solids landfill at 945 days. Future results cannot be predicted/extrapolated.
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction