Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
StatLab™ Pre-cut Cotton Gauze
Pre-cut cotton gauze in 4 x 4 in. squares.
$9.75 - $21.38
Specifications
Product Type | Gauze Pad |
---|---|
Sterility | Non-sterile |
Length (English) | 4 in. |
Length (Metric) | 10.2 cm |
Width (Metric) | 10.2 cm |
Description
- For general laboratory use or for coverslipping
- Non-sterile
Specifications
Gauze Pad | |
4 in. | |
10.2 cm | |
200 Bandages/Pk. | |
Yes |
Non-sterile | |
10.2 cm | |
4 in. | |
Medium | |
Not Autoclavable |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title