Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Pre-Printed Pre-Cut Blank Sign Headers
Designed for creating arc flash and safety warning labels in seconds. Brady Pre-Printed Pre-Cut Blank Sign Headers are made from vinyl film with permanent adhesive
Manufacturer: Brady™ 121563
Description
- Made of B-595 vinyl with permanent adhesive
- Allows printer to create multicolor signs
- Indoor/outdoor grade material conforms to rough, highly textured, and difficult to adhere to surfaces
Specifications
Pre-printed Pre-cut Blank Sign Header | |
White | |
Rectangle | |
69.8 x 28.5 mm (W x H) | |
Vinyl Film (B-595) | |
Gloss |
Acrylic, Permanent, Cold Temperature | |
GlobalMark™ Label Maker | |
2.75 x 1.125 in. (W x H) | |
0.004 in. | |
Cartridge |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title