Precision Dynamics Corporation™ Sunquest™ Cerner Labels

For laboratory information system

Manufacturer: Precision Dynamics TD75F1142

 View more versions of this product

Catalog No. 22-275-433

  Check Availability
Add to Cart

    Specifications

    Diameter (English) Outside 0.75 in.
    Diameter (Metric) Outside 1.95cm
    For Use With (Application) For laboratory information system
    For Use With (Equipment) Cerner, sensor bar
    Material Direct Thermal Synthetic
    Adhesive Type Glove
    Quantity 8 Roll(s)
    Color White
    Size (English) 1.25 x 2 in.
    Size (Metric) 3.17 x 5.08cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit