Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PDC Healthcare Securline™ Blood Band Plus
Large, white data area offers clear and easy readability, helping to reduce medical errors
Supplier: PDC Healthcare 240614PDB
Description
- Adhesive peel-off tail applies directly to specimen tubes
- SecurSnap™ Closure uses plastic instead of metal snaps to attach band, providing greater patient safety, comfort, and security
- Includes 23 easy-peel labels for quick ID and specimen tracking
- Each box comes with one Xtender Band™ for larger patients
Specifications
24 Easy-peel labels (14 on draw tube tail, 9 on wristband, and 1 on the draw tube label), one Xtender Band™, adhesive peel-off tail, alpha-numeric serialization | |
Poly Synthetic | |
Yellow | |
Designed for inpatient use, allows to write patient information one time only on the draw tube label while the non Carbon Paper transfers patient information onto the band | |
43.1cm | |
Adult | |
17 x 0.5 in. (43.1 x 1.27cm) |
SecurSnap™ snap | |
Plastic | |
Securline™ Blood Wristband | |
17 in. | |
0.5 in. | |
1.27cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction