Precision Dynamics Securline™ Blood Band Plus

Large, white data area offers clear and easy readability, helping to reduce medical errors

Manufacturer: Precision Dynamics 240622PDB

 View more versions of this product

Catalog No. 22-138-870

  Check Availability
Add to Cart

    Specifications

    Closure Material Plastic
    Color Kelly Green
    Product Type Securline™ Blood Wristband
    For Use With (Application) Designed for inpatient use, allows to write patient information one time only on the draw tube label while the non Carbon Paper transfers patient information onto the band
    Length (Metric) 43.1cm
    Size Adult
    Material Poly Synthetic
    Length (English) 17 in.
    Width (English) 0.5 in.
    Width (Metric) 1.27cm
    Dimensions (L x W) 17 x 0.5 in. (43.1 x 1.27cm)
    Includes 24 Easy-peel labels (14 on draw tube tail, 9 on wristband, and 1 on the draw tube label), one Xtender Band™, adhesive peel-off tail, alpha-numeric serialization
    Closure Type SecurSnap™ snap

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit