Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Precision™ Low Temperature Incubator PROMO

Conduct applications that require low temperatures ranging from -10°C to +60°C with these incubators ideal for BOD and featuring microprocessor controls.

Manufacturer:  Thermo Scientific™ PR205745RF5

 View more versions of this product

Catalog No. 11-475-126F5

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Description

Description

Temperature Uniformity

  • Microprocessor control with easy-to-read display shows actual temperature within 0.1°C
  • Push-button controls for temperature set point selection
  • Forced-air circulation delivers excellent temperature stability
  • CFC-free, foamed polyurethane insulation prevents heat loss
  • RTD temperature probe and protected set point mode prevent accidental temperature change
  • Door key lock protects samples from unauthorized access

Efficient Design

  • Easy-to-clean, corrosion-resistant construction
  • Compressor relay conserves energy

173L (6.1 cu. ft.) Unit

  • Economical undercounter design
  • High/low safety thermostat backups
  • Three cooling modes simplify operation: high precision with cooling; high precision without cooling; and frost-free with variable cooling
  • Four adjustable leveling feet for stable setup
  • 2A outlet easily supports apparatus inside the unit

566L (20 cu. ft.) Unit

  • Ideal for BOD applications and temperature settings at or below ambient
  • Holds over 300 BOD bottles (300mL)
  • Temperature set point selection with high- and low-temperature protection and simple calibration
  • Available with dual lamp fluorescent lighting for plant growth studies and day/night cycles, programmable lighting conditions
  • Safety relay and alarm LED alert to over/undertemperature conditions
  • Access port for independent sensors/connection of equipment inside unit
  • Cooling switch provides high temperature accuracy and saves energy at temperatures above ambient
  • RS-232 and recorder jacks for datalogging
  • Plant growth models available: PR505755L and PR505750L–with  Dual-lamp fluorescent lighting and programmable temperature and light cycles

849.5L (30.0 cu. ft.) Unit

  • Large volume for applications above ambient
  • Temperature range: 5° to 70°C
  • Hydraulic thermostat with analog temperature control
  • Choice of solid door or glass door for viewing of samples; no door lock
  • Easy-to-clean, corrosion- and chemical-resistant aluminum chamber
  • Requires hardwire installation by qualified electrician
Specifications

Specifications

-10° to +60°C
173L
87.6 cm
50/60Hz
Solid
cCSAus
24.5 x 24 x 34.5 in. (62.2 x 61 x 87.6 cm)
115V 60Hz 9.5A
Nema 5-15P
6.1 cu. ft.
34.5 in.
115V
9.5A
CFC-free, foamed polyurethane
6.1 cu. ft., 173L
20.5 x 20.5 x 28 in. (52 x 52 x 70 cm)
2 supplied/4 max
± 0.6/1.0°C at 37°C/20°C
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit