Thermo Scientific™ Precision™ Reciprocating Shaker Baths Available on GSA/VA Contract for Federal Government customers only.

Precision Reciprocating Shaker Water Baths are designed for life science and QA/QC applications. They are easy to use, while meeting the stringent standards for laboratory testing.

Manufacturer: Thermo Scientific™ 2870

 View more versions of this product

Catalog No. 15-455

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Hertz 50/60Hz
    Length (English) Stroke 0.5 to 1.5 in.
    Length (Metric) Stroke 1.3 to 3.8cm
    Temperature Range (Metric) Ambient to 99.9°C
    Output Power 3415 BTU
    Shaking Motion Reciprocating
    Shipping Weight (English) 48 lb.
    Shipping Weight (Metric) 22.2kg
    Temperature Resolution ±0.05°C
    Temperature Uniformity ±0.05 at 37°C
    Capacity (English) 3.9 gal.
    Capacity (Metric) 14.5L
    Chamber Material Stainless steel
    Display Digital LED
    Voltage 120V
    Certifications/Compliance Meet ASTM™ Method E 715 Class IIA standards. UL listed
    Electrical Requirements 120V 50/60Hz
    Capacity 3.9 gal., 14.5L
    Wattage 1000w
    Amperage 8.8A
    Cabinet Material Epoxy-polyester-coated, stainless-steel
    Description 3.9 gal (14.5L); 120V 50/60Hz, 1000 W, 8.8A
    Shaking Agitation Rate 30 to 200 oscillations/min.

    Thermo Scientific™ Precision Reciprocating Shaker Water Baths are designed for life science and QA/QC applications. Push-button input of desired temperature and shaking speed help to make the baths easy to use, while meeting the stringent standards for laboratory testing.

    • Microprocessor control with digital LED display and shaker control
    • Set temperature (in increments of 0.1°C) and oscillation speed via control-panel touchpad for entry of temperature and shaking speed
    • Shaking frequency: 30 to 200 oscillations/min.
    • Stroke length adjustable at 0.5, 1.0 or 1.5in. (13, 25 or 38mm)
    • Microprocessor-controlled proportional integral temperature control and solid-state sensing probe provide excellent temperature sensitivity
    • Overtemperature protection capability
    • Automatic motor shutdown capability
    • With adjustable high-limit thermostat and indicator light
    • Rugged stainless-steel interior with easy-to-clean epoxy powder-coated exterior

    Includes:Stainless-steel chamber and duck

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit