Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Nor-Lake™ Scientific Premier Glass Door Pharmacy Refrigerator, Bottom Mount

Feature an all-new temperature display and alarm module offering an array of robust security features with a monitoring and alarm system that is 100% independent of a microprocessor temperature controller for additional product security.

Manufacturer:  Nor-Lake™ Scientific PHPR362WWG/0

 View more versions of this product

Catalog No. 22-651-203


Add to cart

Description

Description

  • Microprocessor temperature controller with audible and visual alarms
  • Standard temperature display
  • 2 probes; 1 in air and 1 in sample bottle
  • Remote alarm contacts, keyed door locks, casters, and pharmacy refrigerator/freezer toolkit, temperature logs and CDC approved power cord labels, plus freestanding thermometer with 3 year certificate of calibration
Specifications

Specifications

Glass Swing
Audible and visual high and low temperature alarms
36°F to 46°F
60 Hz
NEMA 5-15 P
405 lb.
R134a
36 cu. ft.
23.625 in.
79.75 in.
1 ph
34.875 in.
Cycle
34.75 in.
High Density Urethane Foam
12
115 V
9 A
355 lb.
Digital
White
Yes
23.625 in.
52.75 in.
1
34.875 in.
39.625 in.
Microprocessor
SDS
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit