Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Nor-Lake Scientific Premier Pharmacy Built-in Series Undercounter Freezer
Nor-Lake Scientific Premier Pharmacy Built-in Series Undercounter Freezer take large step forward in performance from past solid door general purpose units, offering digital temperature display and alarm module coupled with microprocessor temperature controller.
Manufacturer: Nor-Lake Scientific PHPF051SSS/0M
Description
- Microprocessor temperature controller with audible and visual alarms
- Digital temperature display
- Two probes, one in air and one in sample bottle
- Remote alarm contacts
- Freestanding thermometer with 3 year certificate of calibration
- Keyed door locks, leveling legs, and pharmacy freezer toolkit, temperature logs and CDC approved power cord labels
Specifications
Stainless Steel Swing | |
Audible and visual high and low temperature alarms | |
5°F to -13°F | |
60 Hz | |
NEMA 5-15 P | |
131 lb. | |
R600a | |
4.2 cu. ft. | |
33.37 in. | |
PHPF051SSS/0M | |
1 | |
Manual | |
24.5 in. |
High Density Urethane Foam | |
2 Fixed | |
115 V | |
1.5 A | |
100 lb. | |
Digital | |
Stainless Steel | |
17.25 in. | |
24 in. | |
1 ph | |
19 in. | |
23.75 in. | |
Microprocessor |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title