Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Nor-Lake™ Scientific Premier Pharmacy Built-in Series Undercounter Freezer
Nor-Lake™ Scientific Premier Pharmacy Built-in Series Undercounter Freezer take large step forward in performance from past solid door general purpose units, offering digital temperature display and alarm module coupled with microprocessor temperature controller.
$1920.00 - $2354.00
Specifications
Amperage | 1.5 A |
---|---|
Capacity (English) Freezer | 4.2 cu. ft. |
Defrost | Manual |
Depth (English) Exterior | 24.5 in. |
Depth (English) Interior | 17.25 in. |
Catalog Number | Mfr. No. | Model | Door Style | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Model | Door Style | Price | Quantity & Availability | ||||
22-651-164
|
Nor-Lake™ Scientific
PHPF051WWW/0M |
PHPF051WWW/0M | Solid Swing |
Each for $2,012.00
|
|
22-651-165
|
Nor-Lake™ Scientific
PHPF051WWWLH/0M |
PHPF051WWWADALH/0M | Solid Swing, Left-hinged |
Each for $2,029.00
|
|
22-651-166
|
Nor-Lake™ Scientific
PHPF051WWWADA/0M |
PHPF051WWWADA/0M | Solid Swing |
Each for $1,920.00
|
|
22-651-167
|
Nor-Lake™ Scientific
PHPF051WWWADALH/0M |
PHPF051WWWADALH/0M | Solid Swing, Left-hinged |
Each for $2,029.00
|
|
22-651-168
|
Nor-Lake™ Scientific
PHPF051SSS/0M |
PHPF051SSS/0M | Stainless Steel Swing |
Each for $2,213.00
|
|
22-651-169
|
Nor-Lake™ Scientific
PHPF051SSSLH/0M |
PHPF051SSSLH/0M | Stainless Steel Swing (Left hinged) |
Each for $2,354.00
|
|
Description
- Microprocessor temperature controller with audible and visual alarms
- Digital temperature display
- Two probes, one in air and one in sample bottle
- Remote alarm contacts
- Freestanding thermometer with 3 year certificate of calibration
- Keyed door locks, leveling legs, and pharmacy freezer toolkit, temperature logs and CDC approved power cord labels
Specifications
1.5 A | |
Manual | |
17.25 in. | |
1 | |
Audible and visual high and low temperature alarms | |
NEMA 5-15 P | |
R600a | |
Microprocessor |
4.2 cu. ft. | |
24.5 in. | |
Digital | |
60 Hz | |
1 ph | |
1 | |
2 Fixed | |
115 V |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title