Learn More
Corepoint Scientific™ Premier Pharmacy Built-in Series Undercounter Refrigerator
Premier Pharmacy Built-in Series Undercounter Refrigerator takes large step forward in performance from past solid door general purpose units; offering digital temperature display and alarm module coupled with microprocessor temperature controller.
Specifications
Capacity (English) | 4.6 cu. ft. |
---|---|
Temperature Range | 36°F to 46°F |
Refrigerant | R600a |
No. of Doors | 1 |
Shelves | 2 Adjustable, 1 Fixed |
Catalog Number | Mfr. No. | Model | Door Style | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Model | Door Style | Price | Quantity & Availability | ||||
22-651-156
|
Corepoint Scientific™
PHPR051WWW/0 |
PHPR051WWW/0 | Solid Swing | Item Discontinued This item has been discontinued by the supplier and is no longer available. Please reach out to your sales representative.This item has been discontinued by the manufacturer and is no longer available. Please reach out to your sales representative. | N/A | ||||
22-651-160
|
Corepoint Scientific™
PHPR051WWG/0 |
PHPR051WWG/0 | Swing Glass | Item Discontinued This item has been discontinued by the supplier and is no longer available. Please reach out to your sales representative.This item has been discontinued by the manufacturer and is no longer available. Please reach out to your sales representative. | N/A | ||||
Description
- Microprocessor temperature controller with audible and visual alarms
- Digital temperature display
- Two probes, one in air and one in sample bottle
- Remote alarm contacts
- Freestanding thermometer with 3 year certificate of calibration
- Keyed door locks, leveling legs, and pharmacy refrigerator toolkit, temperature logs and CDC approved power cord labels
Specifications
4.6 cu. ft. | |
R600a | |
2 Adjustable, 1 Fixed | |
Digital | |
Microprocessor | |
Cycle | |
23.75 in. | |
1.74 A | |
115 V | |
1 ph |
36°F to 46°F | |
1 | |
High Density Urethane Foam | |
White | |
1 | |
Audible and Visual High and Low Temperature Alarms | |
19.25 in. | |
NEMA 5-15 P | |
60 Hz | |
97 lb. |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.