Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Nor-Lake™ Scientific Premier Pharmacy Compact Laboratory Refrigerator

Provide an economical choice for low to mid volume pharmacies, and feature a refrigerator freestanding thermometer with 3 year certificate of calibration.

Manufacturer:  Nor-Lake™ Scientific PHPR111WWW/0

 View more versions of this product

Catalog No. 22-651-184


Add to cart

Description

Description

  • Microprocessor temperature controller with audible and visual alarms
  • Digital temperature display
  • 2 probes; 1 in air and 1 in sample bottle
  • Remote alarm contacts
  • Freestanding thermometer with 3 year certificate of calibration, keyed door locks, leveling legs, and pharmacy refrigerator/freezer toolkit, temperature logs and CDC approved power cord labels
Specifications

Specifications

36°F to 46°F
60 Hz
NEMA 5-15 P
183 lb.
High density urethane foam
Solid Door
Enameled Steel
18.375 in.
59 in.
1 ph
18.375 in.
Cycle
23.75 in.
Microprocessor
115 V
2.3 A
160 lb.
Digital
R600a
6 Adjustable
10.5 cu. ft.
18.375 in.
53.5 in.
1
18.375 in.
Audible and visual high and low temperature alarms
26.5 in.
1
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit