Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Nor-Lake™ Scientific Premier Pharmacy Compact Laboratory Refrigerator

Provide an economical choice for low to mid volume pharmacies, and feature a refrigerator freestanding thermometer with 3 year certificate of calibration.

$3351.94 - $3471.65

Specifications

Defrost Cycle
Capacity (English) Refrigerator 10.5 cu. ft.
Exterior Finish Enameled Steel
Amperage 2.3 A
Display Digital
View More Specs

Products 2
Catalog Number Mfr. No. Width (English) Refrigerator Door Style Price Quantity & Availability  
Catalog Number Mfr. No. Width (English) Refrigerator Door Style Price Quantity & Availability  
22-651-183
View Documents
Nor-Lake™ Scientific
PHPR111WWG/0
19.875 in. Glass Swing Each for $3,471.65
Add to cart
 
22-651-184
View Documents
Nor-Lake™ Scientific
PHPR111WWW/0
18.375 in. Solid Door Each for $3,351.94
Add to cart
 
Description

Description

  • Microprocessor temperature controller with audible and visual alarms
  • Digital temperature display
  • 2 probes; 1 in air and 1 in sample bottle
  • Remote alarm contacts
  • Freestanding thermometer with 3 year certificate of calibration, keyed door locks, leveling legs, and pharmacy refrigerator/freezer toolkit
Specifications

Specifications

Cycle
Enameled Steel
Digital
1 ph
High density urethane foam
Audible and visual high and low temperature alarms
Microprocessor
10.5 cu. ft.
2.3 A
1
NEMA 5-15 P
60 Hz
R600a
115 V
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit