Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Nor-Lake Scientific Premier Pharmacy Undercounter Freezer
Provide critical samples and supplies with an extensive package of audible and visual alarms.
Manufacturer: Nor-Lake Scientific PHPF051WWW/0
Description
- Microprocessor temperature controller with audible and visual alarms
- Digital temperature display
- 2 probes; 1 in air and 1 in sample bottle
- Remote alarm contacts
- Freestanding thermometer with 3 year certificate of calibration
- Keyed door locks, leveling legs, and pharmacy refrigerator/freezer toolkit, temperature logs and CDC approved power cord labels
Specifications
Single Solid Swing | |
Audible and visual high and low temperature alarms | |
5°F to -13°F | |
60 Hz | |
NEMA 5-15 P | |
100 lb. | |
Digital Temp Display | |
White | |
4.2 cu. ft. | |
33.125 in. | |
1 ph | |
18.625 in. | |
Automatic | |
24.5 in. |
High Density Urethane Foam | |
3 Adjustable | |
115 V | |
1.8 A | |
16.25D x 18.625W x 23.75 in.H | |
143 lb. | |
R600a | |
Enameled Steel | |
16.25 in. | |
23.75 in. | |
1 | |
23.75 in. | |
23.75 in. | |
Microprocessor |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title