Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Nor-Lake™ Scientific Premier Pharmacy Undercounter Freezer

Provide critical samples and supplies with an extensive package of audible and visual alarms.

$2479.00 - $2484.00

Specifications

Defrost Automatic
Capacity (English) Freezer 4.2 cu. ft.
Amperage 1.8 A
Display Digital Temp Display
Ports 1
View More Specs

Products 2
Catalog Number Mfr. No. Door Style Dimensions (D x W x H) Interior Price Quantity & Availability  
Catalog Number Mfr. No. Door Style Dimensions (D x W x H) Interior Price Quantity & Availability  
22-651-170
View Documents
Nor-Lake™ Scientific
PHPF051WWW/0
Single Solid Swing 16.25D x 18.625W x 23.75 in.H
Each for $2,484.00
Add to cart
 
22-651-171
View Documents
Nor-Lake™ Scientific
PHPF051WWWLH/0
1 Solid Swing, Left-hinged 16.25D x 18.625W x 23.75 in.H
Each for $2,479.00
Add to cart
 
Description

Description

  • Microprocessor temperature controller with audible and visual alarms
  • Digital temperature display
  • 2 probes; 1 in air and 1 in sample bottle
  • Remote alarm contacts
  • Freestanding thermometer with 3 year certificate of calibration
  • Keyed door locks, leveling legs, and pharmacy refrigerator/freezer toolkit, temperature logs and CDC approved power cord labels
Specifications

Specifications

Automatic
1.8 A
1
NEMA 5-15 P
100 lb.
Audible and visual high and low temperature alarms
115 V
4.2 cu. ft.
Digital Temp Display
1 ph
High Density Urethane Foam
60 Hz
R600a
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit