Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ABS Premier Pharmacy/Vaccine Refrigerator and Freezer Combination Unit
GREENER_CHOICESDP

Catalog No. p-200089235
Click to view available options
Capacity (English) Refrigerator:
10.5 cu. ft.
5.2 cu. ft.
Capacity (English) Freezer:
1.7 cu. ft.
This item is not returnable. View return policy
This item is not returnable. View return policy

These efficient ABS refrigerator and freezer combo units provide quality cold storage in medical settings.

These multi-functional units offer a cold-storage solution for a variety of clinical needs. Experience a range of innovative features to enhance your work: - Microprocessor temperature control - Array of temperature alarms - Keyed door locks - Probe access - Natural hydrocarbon refrigerants All units run on natural, hydrocarbon refrigerant for environmental health and energy efficiency.

Specifications

Type Refrigerator/Freezer Combination
Capacity (English) Freezer 1.7 cu. ft.
Capacity (English) Refrigerator 10.5 cu. ft.
Capacity (Metric) Freezer 48 L
Capacity (Metric) Refrigerator 297 L
Temperature Range (Freezer) -15°C to -25°C
Temperature Range (Refrigerator) 2°C to 8°C
Door Style Glass (Refrigerator), Solid (Freezer)
No. of Doors 2
Shelves 6 Adjustable (Refrigerator); 2 Adjustable (Freezer)
Compressor H-drive
Defrost Cycle (Refrigerator), Manual (Freezer)
Monitoring Options Audible and Visual High and Low Temperature Alarms
Cabinet Material Scratch-resistant Painted Steel
Exterior Finish Powder-coated Steel
Certifications/Compliance UL/C-UL listed
Style Freestanding
Plug Type NEMA 5-15
Voltage 115 V
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.