Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Kishigo Premium Black Series™ Heavy Duty Vest
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
Color:
Lime
Orange
Size (Metric) Chest:
101.6 to 106.7 cm
111.7 to 116.8 cm
121.9 to 127 cm
132 to 137 cm
142 to 147 cm
152 to 157 cm
162.5 to 167.6 cm
Length (Metric):
69.85 cm
73.6 cm
76.2 cm
78.12 cm
Description
- Ultra-Cool™ 100% polyester mesh construction
- Zipper front closure
- Reflective material (2 in. wide) with 3 in. breathable contrasting color
- Left and right chest mic tab
- Reflective trim around arms and piping down sides for added low light visibility (Except for size: Medium)
Pockets:
- Two lower outside cargo pockets with adjustable flaps and grommets
- Right chest 2-tier pencil pocket
- Left chest heavy duty gusseted radio/utility pocket with reflective piping
- Two inside patch pockets
Compliance
Meets ANSI™ /ISEA 107-2015, Type R, Class 2 standards.
Specifications
Closure Type | Zipper |
Certifications/Compliance | ANSI/ISEA 107-2015, Type R, Class 2 |
Color | Orange |
Size | 4X-Large |
Material | Polyester Mesh |
Length (English) | 29 in. |
Length (Metric) | 73.6 cm |
Size (English) Chest | 60 to 62 in. |
No. of Pockets | 6 |
Size (Metric) Chest | 152 to 157 cm |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction