Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Kishigo Premium Black Series Short Sleeve T-Shirt
Constructed of microfiber polyester material which takes away moisture.
Manufacturer: Kishigo 91142X
Description
- High performance reflective tape (2 in. wide)
- Reduces hot spots and provides greater flexibility over solid tapes
- Black sides provide contrast and adds sporty look
- Left chest pocket
Compliance
Meets ANSI /ISEA 107-2015, Type R, Class 2 standards.
Specifications
2 in. reflective stripes | |
Crew | |
Lime | |
4-needle thread | |
Set sleeve | |
1 | |
T-Shirt |
Unisex | |
ANSI/ISEA 107-2015, Type R, Class 2 | |
Microfiber polyester | |
2X-Large | |
78.7 cm | |
31 in. | |
116.8 to 121.9 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title