Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Kishigo Premium Black Series™ Short Sleeve T-Shirt
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
Color:
Hi-vis Lime
Orange
Size (Metric) Chest:
106.6 to 111.7 cm
116.8 to 121.9 cm
127 to 132 cm
137 to 142 cm
147 to 152 cm
86.3 to 91.4 cm
96.5 to 101.6 cm
Length (Metric):
73.6 cm
76.2 cm
78.12 cm
78.7 cm
78.74 cm
81.28 cm
81.3 cm
83.8 cm
83.82 cm
86.36 cm
86.4 cm
Description
- High performance reflective tape (2 in. wide)
- Reduces hot spots and provides greater flexibility over solid tapes
- Black sides provide contrast and adds sporty look
- Left chest pocket
Compliance
Meets ANSI™ /ISEA 107-2015, Type R, Class 2 standards.
Specifications
Size | 4X-Large |
Gender | Unisex |
Material | Microfiber polyester |
Color | Orange |
Neck Style | Crew |
Seam Type | 4-needle Thread |
Sleeve Style | Set-in Sleeve |
No. of Pockets | 1 |
Product Type | T-Shirt |
Certifications/Compliance | ANSI/ISEA 107-2015, Type R, Class 2 |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction