Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Kishigo Premium Brilliant Series Heavy Duty Vest
Created for maximum visibility. ML Kishigo Premium Brilliant Series Heavy Duty Vest enhances low light visibility and provides instant differentiation between worker and the work zone.
Manufacturer: Kishigo 1511M
Description
- Made of Ultra-Cool 100% polyester mesh
- Brilliant Trim reflective edging improves low light visibility
- Zipper front closure reinforced with durable webbing
- 2 in. wide high performance reflective material with 3 in. breathable contrasting color
- Features left and right chest mic tabs
Pockets:
- Two lower outside cargo pockets with grommets and adjustable flaps
- Right chest 2-tier pencil pocket
- Left chest radio pocket with flap
- Two inside patch pockets
Compliance
Meets ANSI /ISEA 107-2015, Type R, Class 2 standards.
Specifications
ANSI 107 Class 2 Complaint | |
6 | |
Orange | |
Medium |
Zipper | |
2 in. Reflective stripes | |
Polyester Mesh |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title