Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Premium Museum Grade Dissection Pins
Make dissection easy with the proper tools. The Eisco™ Premium Museum Grade Dissection Pins are collection/museum grade insect entomology dissection pins.
Supplier: Eisco™ DISPINS2
Description
- Premium, museum grade dissection pins
- Double black enamel coated with nylon gold heads
- Handmade of spring steel
- Length: 38mm
Specifications
Dissection Needles | |
Not Autoclavable | |
Nylon Gold Head | |
Size 2 | |
38 mm | |
45.36 g |
Spring Steel | |
Black | |
100 Pk. | |
1.7 in. | |
0.45 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Product Content Correction