Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Premium Plus MiniFlex Gel-Loading Tips
Ideal for gel electrophoresis
$124.80 - $287.04
Specifications
Volume (Metric) | 0.1 to 10 μL |
---|---|
Length (English) | 1.77 in. |
Length (Metric) | 4.5cm |
For Use With (Application) | Gel electrophoresis |
Tip Style | Gel Loading |
Catalog Number | Volume (Metric) | Tip Style | Diameter (Metric) Outer | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Volume (Metric) | Tip Style | Diameter (Metric) Outer | Price | Quantity & Availability | ||||
05-408-153
|
0.1 to 10 μL | Gel Loading | 0.57mm |
Case of 400 for $124.80
|
|
||||
05-408-152
|
0.1 to 10 μL | Gel Loading | 0.17mm |
Case of 400 for $287.04
|
|
||||
Description
Ideal for gel electrophoresis
- Easily access bottom of narrow vessels and gel wells
- Universal fit
- Graduated marks for quick volume checks
- Certified DNase-, RNase-, and human DNA-free
Match O.D. to Gel Thickness
- Round 0.57mm O.D. tips are recommended for loading gels ≥0.6mm thick—great for SDS Page and 2-D gels
- Flat tips are recommended for gels up to 0.4mm thick
- Use flat 0.37mm O.D. tips for 0.4mm thick PAGE sequencing gels; flat 0.17mm tips for 0.2mm DNA sequencing gels
- 0.1 to 10μL volume
- Fit ultra-micro pipetters
- 45mm long
- 2μL graduation
Specifications
0.1 to 10 μL | |
4.5cm | |
Gel Loading | |
Flat |
1.77 in. | |
Gel electrophoresis | |
Yes | |
2μL |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title