Sartorius™ Premium Pro20 Benchtop Conductivity Meters

Exact measurements with wider measuring ranges and better accuracy specifications

Manufacturer: Sartorius™ PR-20A/DEL

 View more versions of this product

Catalog No. 14-557-884

 N/A
N/A

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Range (Salinity) 0.0 to 70.0 (acc. to IOT); 0.00 to 20 MOhm cm
    Certifications/Compliance CE marked
    Hertz 50/60Hz
    Electrical Requirements External Universal Power Supply: primary: 100 to 240V, 50/60Hz; secondary: 9V = 1.5A
    Width (Metric) 19cm
    Range (TDS) 0 to 1999mg/L
    Resolution 0.01
    Model Pro20
    Temperature Compensation Automatic
    Range (Temperature) 0.0° to 100°C
    Resolution (Temperature) 0.1
    Accuracy (Temperature) ±0.1°C
    Display Type LCD
    Data Points 500 data sets
    Range (Conductivity) 0.000μS/cm to 1000mS/cm
    Voltage 100 to 240V

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit