Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Four E's Healthcare Premium SMS Lab Coat with Anti-Static Coating
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
Description
- Anti-static SMS lab coats with knit collars, cuffs and snap front with five buttons
- Protective 3-ply breathable SMS fabric for comfort and protection
- Offers protection from low fluid levels
- SMS fabric material meets AAMI Level 2 liquid barrier performance
- Color: blue
- Three reinforced pockets (two hip pockets, one breast pocket)
- Comes with anti-static coating
- Keeps wearer safe in static-prone environments and avoids clinging
Specifications
Size | Small |
Gender | Unisex |
Material | SMS |
Color | Blue |
Closure Type | Snaps |
Cuff Style | Knit |
Sterility | Non-sterile |
Resistance | Fluids |
No. of Pockets | 3 |
Collar Type | Knit |
Show More |
Please note: The SMS fabric is fluid resistant, and meets AAMI Level 2 Liquid barrier performance. However, due to the snap front design, the coat does not qualify for AAMI PB70 standard testing.
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction