Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Presents SGE Gas-Tight Syringes for Agilent 7673/7683/6850

For Agilent 7673, 7683, 7693A, and 6850 Autosamplers.
$152.00 - $162.00
Specifications
Material | PTFE (Tip) |
---|---|
Length (English) Needle | 1.6 in. |
Product Type | SGE Gas-Tight Syringes for Agilent Autosamplers |
Quantity | Ea. |
Volume (Metric) | 10 μL |
Catalog Number | Mfr. No. | Needle Gauge | Model | Needle Point Style | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Needle Gauge | Model | Needle Point Style | Price | Quantity & Availability | |||
06-712-471
![]() |
Restek™
24789 |
23 G | 10F-HP-GT-0.63 | Cone |
Each for $162.00
|
|
|||
06-711-473
![]() |
Restek™
21220 |
23 to 26 G | 10R-HP-GT-0.63/0.47 | Cone |
Each for $152.00
|
|
|||
Description
- Volume: 10μL
- Needle Length: 42mm
- Needle Point Style: Cone
Specifications
PTFE (Tip) | |
SGE Gas-Tight Syringes for Agilent Autosamplers | |
10 μL | |
Agilent 7673, 7683, 6850 Autosampler |
1.6 in. | |
Ea. | |
Cone |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title