Thermo Scientific™ PrintMate™ Cassette Printer Available on GSA/VA Contract for Federal Government customers only.

Meet the needs of lean workflow and reduce errors in the laboratory with the fast, reliable Thermo Scientific™ PrintMate™ Cassette Printer.

Manufacturer: Thermo Scientific™ A79500004

 View more versions of this product

Catalog No. A79500004

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Description PrintMate 150 Cassette Printing System
    Weight (English) 31 lb.
    Weight (Metric) 14kg
    Voltage 100 to 240V
    Hertz 50/60Hz
    Certifications/Compliance CE Marked; ETL Certified
    Item Description PrintMate 150 Cassette Printing System
    Includes Each unit comes with USB cable; power cable; 2, 6 or 12 hoppers (depending on model); one roll of tape (installed); software CD; and operator guide (PDF on software CD). Complete cassette printing systems additionally include an all-in-one PC and digital imager.
    Width (English) 17 in.
    Width (Metric) 43.5cm
    Depth (English) 15 in.
    Depth (Metric) 38cm
    Height (English) 11.4 in. without tubes; 32 in. with tubes
    Electrical Requirements 100 to 240V 50/60Hz

    Meet the needs of lean workflow and reduce errors in the laboratory with the fast, reliable Thermo Scientific™ PrintMate™ Cassette Printer, ideal for use in on-demand or high-volume batch printing applications.

    Enhances Laboratory Efficiency and Productivity

    • Small footprint fits easily into any workflow pattern—the small size of the PrintMate means it will fit easily next to the grossing area and print fast enough to keep up when printing single cases; printer allows you to decide the workflow that best fits your laboratory
    • PrintMate quickly prints cassettes with no reduction time for printing 2-D bar codes—combines ruggedness with capacity to work reliably as an on-demand or batch printer in high-volume laboratories
    • Optional dual-track collection system collects up to 100 cassettes in organizer trays—the trays are easily stacked and simplify matching cassettes to specimen containers at the grossing station
    • Collection chute enables user to place one PrintMate between two technicians—two technicians can share an instrument without the risk of mixing up cassettes; this special chute makes sure the right cassettes are delivered to the right technician
    • Dispense system is able to reliably dispense a wide range of standard cassettes year after year without jamming or misfeeding—PrintMate allows the use of a wide variety of Thermo Scientific™ cassettes
    • High-quality print means that every cassette is clearly marked with easy-to-read black type—PrintMate prints easy-to-read, permanent black type (300dpi print is perfect for printing linear and 2-D bar codes as well as graphics and logos); higher level of specimen identification accuracy and sample integrity contributes to improved patient care

    Provides Print-on-Demand Capabilities with LabWriter™ Software

    • Prints large batches or single cassettes using standard or special numbering configurations
    • Software can use bar codes from requisition or specimen container to automatically print cassettes, eliminating errors from the process
    • Special preview window shows what is about to be printed
    • Can provide records of print jobs to help manage staff and workflow

    Helps to Meet CAP Requirements

    • As requirements for cassette labeling change, PrintMate can continue to uniquely identify specimens while helping to meet newer regulations and maintain laboratory accreditation

    Uses All Current Interfaces for Improved Connectivity

    • Compatible with existing LIS interfaces to legacy Thermo Scientific™ printers

    Includes:

    Each unit is supplied with USB cable; power cable; two, six or 12 hoppers (depending on model); one roll of tape (installed); basic software CD; and operator's guide. Complete cassette printing systems also include PC, monitor and digital imager.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit