Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Our pricing system is unavailable. You are viewing list price.
Please call 1-800-766-7000 to place your order or try our site again later.

Brady™ Compact Ear Plug Dispenser

Provide workers with conveniently placed ear protection to improve workplace safety. The Brady™ Compact Ear Plug Dispenser is an acrylic dispenser with a cushioned foam bottom that can be wall or table mounted.

Manufacturer:  Brady™ 2019

Catalog No. 19-104-414



Description

Description

  • Can be wall or table mounted for convienent access
  • Features a foam cushioned bottom
  • Features a 6 in. backplate and a clear HEARING PROTECTION label
Specifications

Specifications

Green on clear
6 x 9 x 3 in.
3 in.
Acrylic
1 Ea.
Ear plug dispenser
6 in.
Ear plugs
Without dust cover
Wall Mountable
9 in.
Safety
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit