Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Pro-Lab Diagnostics™ Certified, Calibrated Nickel-Chromium Inoculating Loops

For use when strict calibration is required

Manufacturer:  Pro-Lab Diagnostics™ PL.125

 View more versions of this product

Catalog No. 22-286-205


Add to cart

Includes: Protective case and certificate of calibration

Description

Description

  • Manufactured from the highest quality 80/20 nickel chromium wire
  • Calibrated using the Evans Blue Dye Method (Cumitech 2A)
  • Each pack of 5 loops is presented in a protective case
  • Accompanied by the appropriate certificate of calibration

Order Info

Pack of 5 loops

Specifications

Specifications

1μL
Inoculating Wire Loop
0.15cm
80/20 Nickel Chromium
1μL
0.06 in.
Protective case and certificate of calibration (calibrated using the evans Blue Dye method (Cumitech 2A))
Yes
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit