Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cole-Parmer™ Thermocouple General-Purpose Surface Probe
The Thermocouple General-Purpose Surface Probe is designed to measure the temperature at the surface without penetrating the material.
Supplier: Cole-Parmer™ 851665
Description
Designed to measure the temperature at the surface without perpetrating the material. Cole-Parmer™ Probes for Oakton™ Thermocouple Thermometers are ideal for monitoring flat surfaces such as hot plates, furnaces or molds.
- Ideal for monitoring flat surfaces such as hot plates, furnaces, or molds
- Response Time: 1.25 seconds or greater
- Each probe comes with color coded ANSI coiled cable: type J-black, type K-yellow, type T-blue, and type E-purple
- Custom designs or changes to this product are available upon request.
Warranty and Services
6 Month
Specifications
0.09 in. | |
Interiors of soft or semisoft materials | |
Stainless Steel (304), ABS Plastic | |
Thermocouple Probe | |
900°C | |
-250°C | |
-250°C to +899°C |
2.3 mm | |
5 ft. Color-coded ANSI Coiled Cable with Mini Connector | |
Penetration Probe, Type K | |
1650°F | |
-418°F | |
-418°F to +1650°F | |
Thermocouple thermometer |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction